Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Type A Blug, Brass/Nitrile Rubber Seals
  • Sp Coupler Type A Blug, Brass/Nitrile Rubber Seals
  • Sp Coupler Type A Blug, Brass/Nitrile Rubber Seals

Sp Coupler Type A Blug, Brass/Nitrile Rubber Seals 4P-A BRASS NBR

5.00 (1)
Item.#
09235283
Mfr.#
4P-A BRASS NBR
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Socket or Plug
Plug
Opponent Mounting Size
R 1/2
Dimensions Hp (mm)
Hexagon 29
Dimensions Lp (mm)
44
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Maximum Working Pressure (MPa)
3.0
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water, hydraulic oil , steam , chemicals, air, gas
Material (Body)
Brass
Weight (g)
121
Type
Medium pressure/general-purpose type
Recommended Range for Torque Tightening (N m [kgf / cm])
30[306]
Dimensions C (mm)
28
Material (Seal)
Nitrile rubber
Screw Diameter T
Rc 1/2
Compatibility
Cannot connect if the sizes vary
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For SF6 gas hose connection
5
From Japan
On 2013-01-22 14:04:07
Quality is truly.
This review is about item#09235283.