Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Type A Blug, Brass/Nitrile Rubber Seals
  • Sp Coupler Type A Blug, Brass/Nitrile Rubber Seals
  • Sp Coupler Type A Blug, Brass/Nitrile Rubber Seals

Sp Coupler Type A Blug, Brass/Nitrile Rubber Seals 8P-A BRASS NBR

5.00 (1)
Item.#
09235301
Mfr.#
8P-A BRASS NBR
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Socket or Plug
Plug
Material (Seal)
Nitrile rubber
Screw Diameter T
Rc 1
Opponent Mounting Size
R 1
Dimensions Lp (mm)
62
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Maximum Working Pressure (MPa)
3.0
Fluid
Water, hydraulic oil, steam, chemicals, air, gas
Material (Body)
Brass
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
333
Recommended Range for Torque Tightening (N m [kgf / cm])
65[663]
Dimensions C (mm)
40
Compatibility
You can not connect if the size is different.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For SF6 gas hose connection
5
From Japan
On 2013-01-22 14:04:07
Quality is truly.
This review is about item#09235283.