Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Type A Blug, Brass/Nitrile Rubber Seals
  • Sp Coupler Type A Blug, Brass/Nitrile Rubber Seals
  • Sp Coupler Type A Blug, Brass/Nitrile Rubber Seals

Sp Coupler Type A Blug, Brass/Nitrile Rubber Seals 10P-A BRASS NBR

5.00 (1)
Item.#
09235317
Mfr.#
10P-A BRASS NBR
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Socket or Plug
Plug
Recommended Range for Torque Tightening (N m [kgf / cm])
150[1530]
Dimensions C (mm)
45
Material (Seal)
Nitrile rubber
Screw Diameter T
Rc1 1/4
Opponent Mounting Size
R1 1/4
Dimensions Lp (mm)
70
Fluid
Water, hydraulic oil, steam, chemicals, air, gas
Material (Body)
Brass
Pressure Resistance (MPa [kgf/cm2])
3.0[31]
Maximum Working Pressure (MPa)
2.0
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
630
Compatibility
You can not connect if the size is different.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For SF6 gas hose connection
5
From Japan
On 2013-01-22 14:04:07
Quality is truly.
This review is about item#09235283.