Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sp Coupler Typea Socket, Stainless Steel, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Stainless Steel, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Stainless Steel, And A Nitril Rubber Seal

Sp Coupler Typea Socket, Stainless Steel, And A Nitril Rubber Seal 1S-A SUS304 NBR

5.00 (1)
Item.#
09235344
Mfr.#
1S-A SUS304 NBR
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Maximum Working Pressure (MPa)
7.5
Valve Structure
Valve Yes
Operating Temperature Range (deg C)
-20 To + 80
Weight (g)
75
Type
Medium pressure, general-purpose type
Dimensions Ls (mm)
48
Dimension D (phi mm)
24
Fluid
Water, hydraulic oil, steam, chemicals, air, gas
Material (Body)
Stainless
Socket or Plug
Socket
Screw Diameter T
RC 1/8
Opponent Mounting Size
R 1/8
Recommended Range for Torque Tightening (N m [kgf / cm])
9[92]
Dimensions Hs (mm)
Dihedral 14
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Compatibility
You can not connect if the size is different.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Around the water
5
From Japan
On 2015-03-15 11:52:27
I use it for water piping. I chose a good one because it is tough to leak. Although I was worried about the flow velocity drop, the large flow rate type here seems to have less loss than other ones. Leakage during connection and disconnection was separated even after rolling the towel which I used to date. I do like it because I do not miss it and it hardly leaks.
This review is about item#09235362.