Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Socket, Stainless Steel, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Stainless Steel, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Stainless Steel, And A Nitril Rubber Seal

Sp Coupler Typea Socket, Stainless Steel, And A Nitril Rubber Seal 3S-A SUS304 NBR

5.00 (1)
Item.#
09235362
Mfr.#
3S-A SUS304 NBR
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Dimensions Ls (mm)
65
Dimension D (phi mm)
35
Socket or Plug
Socket
Screw Diameter T
RC 3/8
Opponent Mounting Size
R 3/8
Recommended Range for Torque Tightening (N m [kgf / cm])
22[224]
Dimensions Hs (mm)
Double-sided 21
Fluid
Water, hydraulic oil , steam , chemicals, air, gas
Material (Body)
Stainless
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Maximum Working Pressure (MPa)
7.5
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
193
Type
Medium pressure/general-purpose type
Compatibility
Cannot connect if the sizes vary
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Around the water
5
From Japan
On 2015-03-15 11:52:27
I use it for water piping. I chose a good one because it is tough to leak. Although I was worried about the flow velocity drop, the large flow rate type here seems to have less loss than other ones. Leakage during connection and disconnection was separated even after rolling the towel which I used to date. I do like it because I do not miss it and it hardly leaks.
This review is about item#09235362.