Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Plug, Product Made From Stainless Steel, And A Nitril Rubber Seal
  • Sp Coupler Typea Plug, Product Made From Stainless Steel, And A Nitril Rubber Seal
  • Sp Coupler Typea Plug, Product Made From Stainless Steel, And A Nitril Rubber Seal

Sp Coupler Typea Plug, Product Made From Stainless Steel, And A Nitril Rubber Seal 2P-A SUS304 NBR

5.00 (1)
Item.#
09235441
Mfr.#
2P-A SUS304 NBR
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Socket or Plug
Plug
Type
Inside pressure/general-purpose type
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Maximum Working Pressure (MPa)
7.5
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
32
Material (Body)
Stainless steel
Fluid
Water, hydraulic fluid,vapor, medicine, air, gas
Dimensions Lp (mm)
36
Recommended Range for Torque Tightening (N m [kgf / cm])
14[143]
Dimensions C (mm)
22
Material (Seal)
Nitori rubber
Screw Diameter T
Rc 1/4
Opponent Mounting Size
R 1/4
Dimensions Hp (mm)
Hex 17
Compatibility
Cannot connect if the sizes vary
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Disconnection of the water supply hose
5
From Japan
On 2015-03-15 11:53:44
We use the water of the piping. I chose the good things because it is very If the leak. I worry to have the flow rate decrease, but this large flow rate type is like a small loss compared to the others. Connection, liquid leakage at the time of disconnection, even had separated from the wrapped a towel had been using until now. Even without it I like it because it does not almost leak.
This review is about item#09235457.