Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Plug, Product Made From Stainless Steel, And A Nitril Rubber Seal
  • Sp Coupler Typea Plug, Product Made From Stainless Steel, And A Nitril Rubber Seal
  • Sp Coupler Typea Plug, Product Made From Stainless Steel, And A Nitril Rubber Seal

Sp Coupler Typea Plug, Product Made From Stainless Steel, And A Nitril Rubber Seal 16P-A SUS304 NBR

5.00 (1)
Item.#
09235511
Mfr.#
16P-A SUS304 NBR
Package Qty.
1PC
Ship pack of
1
609.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Socket or Plug
Plug
Screw Diameter T
Rc 2
Opponent Mounting Size
R 2
Material (Body)
Stainless
Recommended Range for Torque Tightening (N m [kgf / cm])
500[5100]
Dimensions C (mm)
52
Material (Seal)
Nitrile rubber
Fluid
Water, hydraulic oil, steam, chemicals, air, gas
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
1560
Dimensions Lp (mm)
80
Pressure Resistance (MPa [kgf/cm2])
3.0[31]
Maximum Working Pressure (MPa)
2.0
Compatibility
You can not connect if the size is different.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Disconnection of water supply hose
5
From Japan
On 2015-03-15 11:53:44
I use it for water piping. I chose a good one because it is tough to leak. Although I was worried about the flow velocity drop, the large flow rate type here seems to have less loss than other ones. Leakage during connection and disconnection was separated even after rolling the towel which I used to date. I do like it because I do not miss it and it hardly leaks.
This review is about item#09235457.