Buy more than* S$200* and get FREE SHIPPING

  • SP Coupler Type A Socket
  • SP Coupler Type A Socket
  • SP Coupler Type A Socket
  • SP Coupler Type A Socket

SP Coupler Type A Socket 3S-A STEEL NBR

4.00 (1)
Item.#
09235536
Mfr.#
3S-A STEEL NBR
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-20-+80
Type
Medium pressure / general-purpose type
Opponent Mounting Size
R 3/8
Dimensions Ls (mm)
65
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Dimension D (phi mm)
35
Maximum Working Pressure (MPa)
7.5
Weight (g)
187
Fluid
Water, hydraulic oil, steam, chemicals, air, gas
Material (Body)
Steel
Screw Diameter T
Rc 3/8
Recommended Range for Torque Tightening (N m [kgf / cm])
22[224]
Dimensions Hs (mm)
Dihedral 21
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve Yes
Compatibility
You can not connect If the size is different.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hose joint
4
From Japan
On 2014-12-09 08:26:18
The finish is also beautiful. It is convenient to use.
This review is about item#09235581.