Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal

Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal 2S-A FKM BRASS

Item.#
09235694
Mfr.#
2S-A FKM BRASS
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Medium pressure/general-purpose type
Dimension D (phi mm)
28
Material (Seal)
Flourine rubber (FKM)
Dimensions Hs (mm)
Double-sided 19
Screw Diameter T
Rc 1/4
Opponent Mounting Size
R 1/4
Recommended Range for Torque Tightening (N m [kgf / cm])
9[92]
Pressure Resistance (MPa [kgf/cm2])
7.5[76]
Fluid
Water, hydraulic oil , steam , chemicals, air, gas
Material (Body)
Brass
Maximum Working Pressure (MPa)
5.0
Socket or Plug
Socket
Valve Structure
Bubble available
Operating Temperature Range (deg C)
-20 - +180
Weight (g)
128
Dimensions Ls (mm)
58
Compatibility
Cannot connect if the sizes vary