Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal

Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal 3S-A FKM BRASS

Item.#
09235703
Mfr.#
3S-A FKM BRASS
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Medium pressure/general-purpose type
Maximum Working Pressure (MPa)
5.0
Socket or Plug
Seo \ socket
Screw Diameter T
Rc 3/8
Opponent Mounting Size
R 3/8
Recommended Range for Torque Tightening (N m [kgf / cm])
12[122]
Pressure Resistance (MPa [kgf/cm2])
7.5[76]
Compatibility
You can not connect if the size is different.
Material (Body)
Brass
Material (Seal)
Fluorine rubber (FKM)
Valve Structure
Bubble Yu
Operating Temperature Range (deg C)
-20 to +180
Weight (g)
202
Dimensions Ls (mm)
65
Dimension D (phi mm)
35
Fluid
Water, hydraulic oil, steam, chemicals, air, gas