Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal

Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal 4S-A FKM BRASS

Item.#
09235712
Mfr.#
4S-A FKM BRASS
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-13
Now we ship to...
...see all
Item Feature
Purpose
Medium pressure/general-purpose type
Opponent Mounting Size
R 1/2
Recommended Range for Torque Tightening (N m [kgf / cm])
30[306]
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Maximum Working Pressure (MPa)
3.0
Socket or Plug
Socket
Valve Structure
Bubble available
Operating Temperature Range (deg C)
-20 - +180
Fluid
Water, hydraulic fluid,vapor, medicine, air, gas
Material (Body)
Brass
Weight (g)
397
Dimensions Ls (mm)
72
Dimension D (phi mm)
45
Material (Seal)
Fluoride rubber (FKM)
Dimensions Hs (mm)
2 surface 29
Screw Diameter T
Rc 1/2
Compatibility
Cannot connect if the sizes vary