|
Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal 6S-A FKM BRASS
- Item.#
- 09235721
- Mfr.#
- 6S-A FKM BRASS
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Medium pressure/general-purpose type
- Dimension D (phi mm)
- 55
- Material (Seal)
- Fluorine rubber (FKM)
- Valve Structure
- Bubble Yu
- Operating Temperature Range (deg C)
- -20 to +180
- Weight (g)
- 686
- Dimensions Ls (mm)
- 88
- Compatibility
- You can not connect if the size is different.
- Material (Body)
- Brass
- Maximum Working Pressure (MPa)
- 3.0
- Socket or Plug
- Seo \ socket
- Screw Diameter T
- RC 3/4
- Opponent Mounting Size
- R 3/4
- Recommended Range for Torque Tightening (N m [kgf / cm])
- 50[510]
- Pressure Resistance (MPa [kgf/cm2])
- 4.5[46]
- Fluid
- Water, hydraulic oil, steam, chemicals, air, gas
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought