Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal

Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal 8S-A FKM BRASS

Item.#
09235737
Mfr.#
8S-A FKM BRASS
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Medium pressure/general-purpose type
Material (Seal)
Fluorine rubber (FKM)
Valve Structure
Bubble Yu
Operating Temperature Range (deg C)
-20 to +180
Weight (g)
1024
Dimensions Ls (mm)
102
Dimension D (phi mm)
65
Compatibility
You can not connect if the size is different.
Material (Body)
Brass
Socket or Plug
Seo \ socket
Screw Diameter T
Rc 1
Opponent Mounting Size
R 1
Recommended Range for Torque Tightening (N m [kgf / cm])
65[663]
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Maximum Working Pressure (MPa)
3.0
Fluid
Water, hydraulic oil, steam, chemicals, air, gas