Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal

Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal 10S-A FKM BRASS

Item.#
09235746
Mfr.#
10S-A FKM BRASS
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
Medium pressure/general-purpose type
Screw Diameter T
Rc1 1/4
Opponent Mounting Size
R1 1/4
Recommended Range for Torque Tightening (N m [kgf / cm])
150[1530]
Pressure Resistance (MPa [kgf/cm2])
3.0[31]
Maximum Working Pressure (MPa)
2.0
Socket or Plug
Seo \ socket
Compatibility
You can not connect if the size is different.
Material (Body)
Brass
Operating Temperature Range (deg C)
-20 to +180
Weight (g)
1520
Dimensions Ls (mm)
115
Dimension D (phi mm)
77
Material (Seal)
Fluorine rubber (FKM)
Valve Structure
Bubble Yu
Fluid
Water, hydraulic oil, steam, chemicals, air, gas