Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal

Sp Coupler Typea Socket, Made of True Brass, And A Fluoride Rubber Seal 12S-A FKM BRASS

Item.#
09235755
Mfr.#
12S-A FKM BRASS
Package Qty.
1PC
Ship pack of
1
479.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Medium pressure/general-purpose type
Maximum Working Pressure (MPa)
2.0
Socket or Plug
Seo \ socket
Screw Diameter T
Rc1 1/2
Opponent Mounting Size
R1 1/2
Recommended Range for Torque Tightening (N m [kgf / cm])
150[1530]
Pressure Resistance (MPa [kgf/cm2])
3.0[31]
Compatibility
You can not connect if the size is different.
Material (Body)
Brass
Material (Seal)
Fluorine rubber (FKM)
Valve Structure
Bubble Yu
Operating Temperature Range (deg C)
-20 to +180
Weight (g)
2270
Dimensions Ls (mm)
124
Dimension D (phi mm)
88
Fluid
Water, hydraulic oil, steam, chemicals, air, gas