Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Plug, Made of True Brass, And A Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made of True Brass, And A Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made of True Brass, And A Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made of True Brass, And A Fluoride Rubber Seal

Sp Coupler Typea Plug, Made of True Brass, And A Fluoride Rubber Seal 6P-A FKM BRASS

4.00 (1)
Item.#
09235816
Mfr.#
6P-A FKM BRASS
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
Medium pressure/general-purpose type
Dimensions Lp (mm)
52
Recommended Range for Torque Tightening (N m [kgf / cm])
50[510]
Dimensions C (mm)
36
Material (Seal)
Fluorine rubber (FKM)
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +180
Compatibility
You can not connect if the size is different.
Weight (g)
205
Material (Body)
Brass
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Maximum Working Pressure (MPa)
3.0
Socket or Plug
Plug
Screw Diameter T
RC 3/4
Opponent Mounting Size
R 3/4
Fluid
Water, hydraulic oil, steam, chemicals, air, gas
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of oil line
4
From Japan
On 2017-05-09 16:44:26
It is made by Nitto Kohki and there is no mistake in quality. Because it is a necessary thing multiple, if you sell it with monotaro, I hope it is a bit cheaper.
This review is about item#9235782.