Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Plug, Made of True Brass, And A Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made of True Brass, And A Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made of True Brass, And A Fluoride Rubber Seal

Sp Coupler Typea Plug, Made of True Brass, And A Fluoride Rubber Seal 12P-A FKM BRASS

4.00 (1)
Item.#
09235843
Mfr.#
12P-A FKM BRASS
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Medium pressure/general-purpose type
Weight (g)
920
Material (Body)
Brass
Pressure Resistance (MPa [kgf/cm2])
3.0[31]
Maximum Working Pressure (MPa)
2.0
Socket or Plug
Plug
Screw Diameter T
Rc1 1/2
Compatibility
You can not connect if the size is different.
Opponent Mounting Size
R1 1/2
Dimensions Lp (mm)
75
Recommended Range for Torque Tightening (N m [kgf / cm])
150[1530]
Dimensions C (mm)
49
Material (Seal)
Fluorine rubber (FKM)
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +180
Fluid
Water, hydraulic oil, steam, chemicals, air, gas