Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal

Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal 1S-A FKM SUS304

Item.#
09235861
Mfr.#
1S-A FKM SUS304
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Stainless
Material (Seal)
Fluorine-containing rubber
Purpose
Medium pressure/general-purpose type
Screw Diameter T
Rc 1/8
Opponent Mounting Size
R 1/8
Recommended Range for Torque Tightening (N m [kgf / cm])
9[92]
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Compatibility
You can not connect if the size is different.
Maximum Working Pressure (MPa)
7.5
Socket or Plug
Seo \ socket
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +180
Weight (g)
75
Dimensions Ls (mm)
48
Dimension D (phi mm)
24
Fluid
Water, hydraulic oil, steam, chemicals, air, gas