Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal

Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal 2S-A FKM SUS304

Item.#
09235877
Mfr.#
2S-A FKM SUS304
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Stainless
Dimension D (phi mm)
28
Material (Seal)
Fluorine rubber
Socket or Plug
Socket
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +180
Weight (g)
130
Dimensions Ls (mm)
58
Fluid
Water, hydraulic oil , steam , chemicals, air, gas
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Maximum Working Pressure (MPa)
7.5
Dimensions Hs (mm)
Double-sided 19
Purpose
Medium pressure/general-purpose type
Screw Diameter T
Rc 1/4
Opponent Mounting Size
R 1/4
Recommended Range for Torque Tightening (N m [kgf / cm])
14[143]
Compatibility
Cannot connect if the sizes vary