Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal

Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal 3S-A FKM SUS304

Item.#
09235886
Mfr.#
3S-A FKM SUS304
Package Qty.
1PC
Ship pack of
1
83.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Stainless
Maximum Working Pressure (MPa)
7.5
Dimensions Hs (mm)
Double-sided 21
Purpose
Medium pressure/general-purpose type
Screw Diameter T
Rc 3/8
Opponent Mounting Size
R 3/8
Recommended Range for Torque Tightening (N m [kgf / cm])
22[224]
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Fluid
Water, hydraulic oil , steam , chemicals, air, gas
Dimension D (phi mm)
35
Material (Seal)
Fluorine rubber
Socket or Plug
Socket
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +180
Weight (g)
193
Dimensions Ls (mm)
65
Compatibility
Cannot connect if the sizes vary