Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal

Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal 4S-A FKM SUS304

Item.#
09235895
Mfr.#
4S-A FKM SUS304
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Stainless
Dimensions Hs (mm)
Two-sided 29
Valve Structure
Yes valve
Operating Temperature Range (deg C)
-20 - +180
Weight (g)
391
Dimensions Ls (mm)
72
Dimension D (phi mm)
45
Compatibility
You can not connect to the size may vary.
Material (Seal)
Fluorine rubber
Socket or Plug
Socket
Screw Diameter T
Rc 1/2
Opponent Mounting Size
R 1/2
Recommended Range for Torque Tightening (N m [kgf / cm])
60[612]
Pressure Resistance (MPa [kgf/cm2])
6.5[66]
Maximum Working Pressure (MPa)
4.5
Fluid
Water, hydraulic oil, steam, chemicals, air, gas