Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal

Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal 6S-A FKM SUS304

Item.#
09235904
Mfr.#
6S-A FKM SUS304
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Stainless
Material (Seal)
Fluorine-containing rubber
Purpose
Medium pressure/general-purpose type
Screw Diameter T
RC 3/4
Opponent Mounting Size
R 3/4
Recommended Range for Torque Tightening (N m [kgf / cm])
90[918]
Pressure Resistance (MPa [kgf/cm2])
6.5[66]
Compatibility
You can not connect if the size is different.
Maximum Working Pressure (MPa)
4.5
Socket or Plug
Seo \ socket
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +180
Weight (g)
645
Dimensions Ls (mm)
88
Dimension D (phi mm)
55
Fluid
Water, hydraulic oil, steam, chemicals, air, gas