Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal

Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal 8S-A FKM SUS304

Item.#
09235913
Mfr.#
8S-A FKM SUS304
Package Qty.
1PC
Ship pack of
1
399.90 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Material (Body)
Stainless
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +180
Weight (g)
962
Dimensions Ls (mm)
102
Dimension D (phi mm)
65
Material (Seal)
Fluorine-containing rubber
Compatibility
You can not connect if the size is different.
Purpose
Medium pressure/general-purpose type
Screw Diameter T
Rc 1
Opponent Mounting Size
R 1
Recommended Range for Torque Tightening (N m [kgf / cm])
120[1224]
Pressure Resistance (MPa [kgf/cm2])
6.5[66]
Maximum Working Pressure (MPa)
4.5
Socket or Plug
Seo \ socket
Fluid
Water, hydraulic oil, steam, chemicals, air, gas