Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal

Sp Coupler Typea Socket, Made From Stainless Steel, And Fluoride Rubber Seal 10S-A FKM SUS304

Item.#
09235922
Mfr.#
10S-A FKM SUS304
Package Qty.
1PC
Ship pack of
1
669.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material (Body)
Stainless
Maximum Working Pressure (MPa)
3.0
Socket or Plug
Seo \ socket
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +180
Weight (g)
1440
Dimensions Ls (mm)
115
Compatibility
You can not connect if the size is different.
Dimension D (phi mm)
77
Material (Seal)
Fluorine-containing rubber
Purpose
Medium pressure/general-purpose type
Screw Diameter T
Rc1 1/4
Opponent Mounting Size
R1 1/4
Recommended Range for Torque Tightening (N m [kgf / cm])
260[2652]
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Fluid
Water, hydraulic oil, steam, chemicals, air, gas