Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal

Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal 2P-A FKM SUS304

Item.#
09235965
Mfr.#
2P-A FKM SUS304
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Socket or Plug
Plug
Screw Diameter T
Rc 1/4
Opponent Mounting Size
R 1/4
Dimensions Lp (mm)
36
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Maximum Working Pressure (MPa)
7.5
Dimensions Hp (mm)
Hex 17
Purpose
Medium pressure/general-purpose type
Compatibility
Cannot connect if the sizes vary
Operating Temperature Range (deg C)
-20 - +180
Weight (g)
32
Material (Body)
Stainless steel
Recommended Range for Torque Tightening (N m [kgf / cm])
14[143]
Dimensions C (mm)
22
Material (Seal)
Fluorine rubber
Valve Structure
Valve available
Fluid
Water, hydraulic fluid,vapor, medicine, air, gas