Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal

Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal 3P-A FKM SUS304

Item.#
09235974
Mfr.#
3P-A FKM SUS304
Package Qty.
1PC
Ship pack of
1
37.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Socket or Plug
Plug
Dimensions Hp (mm)
Hexagon head 21
Purpose
Medium pressure/general-purpose type
Screw Diameter T
Rc 3/8
Opponent Mounting Size
R 3/8
Dimensions Lp (mm)
40
Pressure Resistance (MPa [kgf/cm2])
10.0[102]
Maximum Working Pressure (MPa)
7.5
Compatibility
Cannot connect if the sizes vary
Material (Seal)
Fluorine rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +180
Weight (g)
56
Material (Body)
Stainless steel
Recommended Range for Torque Tightening (N m [kgf / cm])
22[224]
Dimensions C (mm)
25
Fluid
Water, hydraulic fluid,vapor, medicine, air, gas