Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal

Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal 4P-A FKM SUS304

Item.#
09235983
Mfr.#
4P-A FKM SUS304
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Socket or Plug
Plug
Dimensions C (mm)
28
Material (Seal)
Fluorine rubber
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +180
Weight (g)
112
Material (Body)
Stainless
Recommended Range for Torque Tightening (N m [kgf / cm])
60[612]
Fluid
Water, hydraulic oil, steam, chemicals, air, gas
Pressure Resistance (MPa [kgf/cm2])
6.5[66]
Maximum Working Pressure (MPa)
4.5
Dimensions Hp (mm)
Hex 29
Purpose
Medium pressure, general purpose type
Screw Diameter T
RC 1/2
Opponent Mounting Size
R 1/2
Dimensions Lp (mm)
44
Compatibility
Youcannotconnectifthesizeisdifferent.