Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal

Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal 6P-A FKM SUS304

Item.#
09235992
Mfr.#
6P-A FKM SUS304
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Socket or Plug
Plug
Opponent Mounting Size
R 3/4
Dimensions Lp (mm)
52
Pressure Resistance (MPa [kgf/cm2])
6.5[66]
Maximum Working Pressure (MPa)
4.5
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +180
Fluid
Water, hydraulic oil, steam, chemicals, air, gas
Weight (g)
190
Material (Body)
Stainless
Recommended Range for Torque Tightening (N m [kgf / cm])
90[918]
Dimensions C (mm)
36
Material (Seal)
Fluorine-containing rubber
Purpose
Medium pressure, general purpose type
Screw Diameter T
RC 3/4
Compatibility
You can not connect if the size is different.