Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal

Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal 8P-A FKM SUS304

Item.#
09236001
Mfr.#
8P-A FKM SUS304
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Socket or Plug
Plug
Opponent Mounting Size
R 1
Dimensions Lp (mm)
62
Pressure Resistance (MPa [kgf/cm2])
6.5[66]
Maximum Working Pressure (MPa)
4.5
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +180
Fluid
Water, hydraulic oil, steam, chemicals, air, gas
Weight (g)
310
Material (Body)
Stainless
Recommended Range for Torque Tightening (N m [kgf / cm])
120[1224]
Dimensions C (mm)
40
Material (Seal)
Fluorine-containing rubber
Purpose
Medium pressure, general purpose type
Screw Diameter T
Rc 1
Compatibility
You can not connect if the size is different.