Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal

Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal 10P-A FKM SUS304

Item.#
09236017
Mfr.#
10P-A FKM SUS304
Package Qty.
1PC
Ship pack of
1
329.90 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Socket or Plug
Plug
Dimensions C (mm)
45
Material (Seal)
Fluorine-containing rubber
Purpose
Medium pressure, general purpose type
Screw Diameter T
Rc1 1/4
Opponent Mounting Size
R1 1/4
Dimensions Lp (mm)
70
Fluid
Water, hydraulic oil, steam, chemicals, air, gas
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Maximum Working Pressure (MPa)
3.0
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +180
Weight (g)
620
Material (Body)
Stainless
Recommended Range for Torque Tightening (N m [kgf / cm])
260[2652]
Compatibility
You can not connect if the size is different.