Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal

Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal 12P-A FKM SUS304

Item.#
09236026
Mfr.#
12P-A FKM SUS304
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Socket or Plug
Plug
Recommended Range for Torque Tightening (N m [kgf / cm])
280[2856]
Dimensions C (mm)
49
Material (Seal)
Fluorine-containing rubber
Purpose
Medium pressure, general purpose type
Screw Diameter T
Rc1 1/2
Opponent Mounting Size
R1 1/2
Fluid
Water, hydraulic oil, steam, chemicals, air, gas
Dimensions Lp (mm)
75
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Maximum Working Pressure (MPa)
3.0
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +180
Weight (g)
880
Material (Body)
Stainless
Compatibility
You can not connect if the size is different.