Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal
  • Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal

Sp Coupler Typea Plug, Made From Stainless Steel, And Fluoride Rubber Seal 16P-A FKM SUS304

Item.#
09236035
Mfr.#
16P-A FKM SUS304
Package Qty.
1PC
Ship pack of
1
619.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Socket or Plug
Plug
Material (Body)
Stainless
Recommended Range for Torque Tightening (N m [kgf / cm])
500[5100]
Dimensions C (mm)
52
Material (Seal)
Fluorine-containing rubber
Purpose
Medium pressure, general purpose type
Screw Diameter T
Rc 2
Fluid
Water, hydraulic oil, steam, chemicals, air, gas
Opponent Mounting Size
R 2
Dimensions Lp (mm)
80
Pressure Resistance (MPa [kgf/cm2])
3.0[31]
Maximum Working Pressure (MPa)
2.0
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +180
Weight (g)
1560
Compatibility
You can not connect if the size is different.