Buy more than* S$200* and get FREE SHIPPING

  • Fully Threaded Screw Cutter Blade W3/8

Fully Threaded Screw Cutter Blade W3/8 EZ9SBW31

4.00 (3)
Item.#
09236211
Mfr.#
EZ9SBW31
Package Qty.
1Pack(2Sheet)
Ship pack of
1
70.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lifespan
(Aim) W3 / 8 mild steel full thread: about 7,000, W3 / 8 stainless steel full thread: about 1000
Compatible Body
EZ4540, EZ3561
Cutting Target
Mild steel, stainless steel
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Blade of Zungiri cutter
3
From Japan
On 2016-12-23 18:41:05
Still a feeling of use is, I do not know but I think that there is no problem because it is a manufacturer goods.
This review is about item#9236211.
When the water supply and drainage piping work
5
From Japan
On 2016-06-28 17:30:34
Once you place an order with you want to use as soon as the situation, was saved really arrived goods the next day.
This review is about item#09236211.
Use at work
4
From Japan
On 2011-09-19 16:00:48
The good
This review is about item#09236211.