Buy more than* S$200* and get FREE SHIPPING

  • Dry Cell Type Oil Pump, Mama Auto, Insertion Type

Dry Cell Type Oil Pump, Mama Auto, Insertion Type EP-303

3.00 (3)
Item.#
09236561
Mfr.#
EP-303
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Delivery (l/min)
10
Overall Length (mm)
627
Weight (g)
255
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Kerosene
4
From Japan
On 2016-03-09 22:05:31
It's cheap
This review is about item#87088504.
Kerosene lubrication
4
From Japan
On 2015-02-03 13:13:56
So so
This review is about item#87088504.
Kerosene lubrication
1
From Japan
On 2012-07-12 23:49:18
Is it AA batteries? It is very weak.> <2 I bought it, but it is the same The tank of a recent fan heater is large capacity It takes three times as long as the pump of a single battery. At least, if I become twice the output now, I think that I will purchase again · · ·
This review is about item#09236561.