Buy more than* S$200* and get FREE SHIPPING

  • Dry Cell Type Oil Pump, Mama Auto, Insertion Type

Dry Cell Type Oil Pump, Mama Auto, Insertion Type EP-103

4.00 (8)
Item.#
09236577
Mfr.#
EP-103
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Delivery (l/min)
10
Overall Length (mm)
627
Weight (g)
215
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Electric wiring
2
From Japan
On 2016-07-29 18:53:20
There is no problem in initial use. It is saved for a few purchase, short delivery time.
This review is about item#09236577.
Stove refueling
1
From Japan
On 2015-03-05 15:11:32
It broke in less than 1 month use.
This review is about item#87088495.
Kerosene lubrication
5
From Japan
On 2014-12-19 17:21:44
I am satisfied with the price. no problem!
This review is about item#87088495.
For work / remodeling
5
From Japan
On 2013-08-15 19:35:15
I wanted a pump with oil resistance, but this product is cheap and performance is enough. It was easy to disassemble.
This review is about item#09236577.
To oil refueling
5
From Japan
On 2013-06-07 15:11:59
Compact, powerful and cheap. It is very handy. It was even better if batteries were included, but because it is AA battery specification, I think that it is convenient because it can be prepared immediately.
This review is about item#09236577.
Factory stove lubrication
5
From Japan
On 2013-03-15 17:22:53
It is worth picking up quickly. The best
This review is about item#09236577.
To a self-made machine.
4
From Japan
On 2013-03-12 17:05:48
Since the goods themselves are disassembled and used for self-made machines, the goods themselves are unknown.
This review is about item#09236577.
To refuel kerosene
5
From Japan
On 2011-06-19 17:53:29
It is convenient to refuel quickly.
This review is about item#09236577.