Buy more than* S$200* and get FREE SHIPPING

  • Standard V-Belt Pulley A-1
  • Standard V-Belt Pulley A-1
  • Standard V-Belt Pulley A-1

Standard V-Belt Pulley A-1 3-A-1

4.71 (7)
Item.#
09236604
Mfr.#
3-A-1
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch Diameter dp (mm)
67.2
Rim h (mm)
15(0 - +2)
Hub s2 (mm)
13
Hub l (mm)
24
Moment of Inertia (kg / m2)
0.000325
de Outside Diameter (phi mm)
76.2
Shape of Grooves
A
Caution
No prepared hole. Support for hole processing and key milling is not available
Maximum Shaft Bore Size (mm)
24
Weight (kg)
0.56
Hub s1 (mm)
17
Hub db (mm)
44
Rim Width W (mm)
20
Pilot Hole Diameter (phi mm)
-
Number of Flutes
1
Material
JIS G 5501 "Gray cast iron products" FC200-250
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Remodeling
5
From Japan
On 2017-05-14 12:52:49
I bought one with a large diameter, but it was balanced properly. It is expected
This review is about item#36168221.
This time it is used as a flange
5
From Japan
On 2015-11-04 18:43:19
It can be used without problems.
This review is about item#09236604.
V Belt pulley
5
From Japan
On 2015-10-21 23:45:06
As cast iron, the machinability was very good and the work was easy. The balance at the time of finish was good and the function was satisfactory enough.
This review is about item#36168176.
As a mechanical part
5
From Japan
On 2014-05-05 13:07:21
I appreciate it because I could select the one with the earliest delivery date.
This review is about item#09236586.
Miso-grinding machine
5
From Japan
On 2014-01-15 20:46:41
There is no rotational shake and it is good. We will lighter weight.
This review is about item#36168246.
Replacement of compressor motor
3
From Japan
On 2013-08-10 03:59:48
There were some scratches, but there is no problem level.
This review is about item#36168203.
For power transmission of energy saving car
5
From Japan
On 2008-10-30 09:24:48
Efficiency was improved by 10% compared to chain drive.
This review is about item#09236586.