Buy more than* S$200* and get FREE SHIPPING

  • Standard V-Belt Pulley A-2
  • Standard V-Belt Pulley A-2
  • Standard V-Belt Pulley A-2

Standard V-Belt Pulley A-2 2 1/2-A-2

5.00 (1)
Item.#
09236631
Mfr.#
2 1/2-A-2
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
de Outside Diameter (phi mm)
63.5
Shape of Grooves
A
Pitch Diameter dp (mm)
54.5
Rim h (mm)
15(0 - +2)
Hub s2 (mm)
11
Hub l (mm)
55
Moment of Inertia (kg / m2)
0.000292
Caution
No prepared hole. Support for hole processing and key milling is not available
Pilot Hole Diameter (phi mm)
-
Number of Flutes
2
Maximum Shaft Bore Size (mm)
21
Weight (kg)
0.81
Hub s1 (mm)
19
Hub db (mm)
43
Rim Width W (mm)
36
Material
JIS G 5501 "Gray iron castings" FC200-250
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Salt car spray car DC motor used
5
From Japan
On 2016-10-15 12:01:11
It is easy to process and satisfied. There are no improvement points as it is.
This review is about item#9236647.