Buy more than* S$200* and get FREE SHIPPING

  • Standard V-Belt Pulley A-2
  • Standard V-Belt Pulley A-2
  • Standard V-Belt Pulley A-2

Standard V-Belt Pulley A-2 4-A-2

5.00 (1)
Item.#
09236665
Mfr.#
4-A-2
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hub s1 (mm)
19
Hub db (mm)
50
Moment of Inertia (kg / m2)
0.00151
Rim Width W (mm)
36
de Outside Diameter (phi mm)
101.6
Shape of Grooves
A
Pitch Diameter dp (mm)
92.6
Rim h (mm)
15(0 to +2)
Hub s2 (mm)
25
Material
FC200 to 250JISG5501of"grayironproduct"
Hub l (mm)
30
Maximum Shaft Hole Diameter d (mm)
28
Minimum Shaft Hole Diameter (mm)
10
Type
21U
Pilot Hole Diameter (phi mm)
-
Number of Flutes
2
Maximum Shaft Bore Size (mm)
28
Weight (kg)
1.28
Caution
No prepared hole. Not supported for hole processing and key milling.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Salt car spray car DC motor used
5
From Japan
On 2016-10-15 12:01:11
It is easy to process and satisfied. There are no improvement points as it is.
This review is about item#9236647.