Buy more than* S$200* and get FREE SHIPPING

  • Standard V-Belt Pulley B-1
  • Standard V-Belt Pulley B-1
  • Standard V-Belt Pulley B-1

Standard V-Belt Pulley B-1 3-B-1

5.00 (1)
Item.#
09236674
Mfr.#
3-B-1
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Hub db (mm)
44
Rim Width W (mm)
24
Pilot Hole Diameter (phi mm)
-
Number of Flutes
1
Maximum Shaft Bore Size (mm)
22
Weight (kg)
0.61
Hub s1 (mm)
19
Caution
No prepared hole. Support for hole processing and key milling is not available
Moment of Inertia (kg / m2)
0.000349
de Outside Diameter (phi mm)
76.2
Shape of Grooves
B
Pitch Diameter dp (mm)
65.2
Rim h (mm)
18(0 - +2)
Hub s2 (mm)
18
Hub l (mm)
25
Material
JIS G 5501 "Gray iron castings" F200-250
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To make the speed 1.5 times, exchange it to 2/3 of the pulley diameter currently in use.
5
From Japan
On 2013-07-25 19:41:35
The price is cheap and there is no particular problem at the time of use.
This review is about item#09236683.