Buy more than* S$200* and get FREE SHIPPING

  • Standard V-Belt Pulley B-1
  • Standard V-Belt Pulley B-1
  • Standard V-Belt Pulley B-1

Standard V-Belt Pulley B-1 4-B-1

5.00 (1)
Item.#
09236692
Mfr.#
4-B-1
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Rim Width W (mm)
24
Shape of Grooves
B
Pitch Diameter dp (mm)
90.6
Rim h (mm)
18(0 to +2)
Hub l (mm)
28
Moment of Inertia (kg / m2)
0.00105
Material
F200 to 250 JIS G 5501 of "gray iron product"
de Outside Diameter (phi mm)
101.6
Number of Flutes
1
Maximum Shaft Bore Size (mm)
28
Hub s1 (mm)
19
Hub db (mm)
50
Caution
No prepared hole. Support for hole processing and key milling is not available
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To make the speed 1.5 times, exchange it to 2/3 of the pulley diameter currently in use.
5
From Japan
On 2013-07-25 19:41:35
The price is cheap and there is no particular problem at the time of use.
This review is about item#09236683.