Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard V-Belt Pulley B-2
  • Standard V-Belt Pulley B-2
  • Standard V-Belt Pulley B-2

Standard V-Belt Pulley B-2 3-B-2

5.00 (2)
Item.#
09236701
Mfr.#
3-B-2
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Shape of Grooves
B
Number of Flutes
2
Pitch Diameter dp (mm)
65.2
Hub s1 (mm)
19
Hub db (mm)
44
de Outside Diameter (phi mm)
76.2
Caution
No prepared hole. Support for hole processing and key milling is not available
Rim Width W (mm)
44
Maximum Shaft Hole Diameter d (mm)
22
Rim h (mm)
18(0 to +2)
Hub l (mm)
32
Moment of Inertia (kg / m2)
0.000555
Material
F200 to 250 JIS G 5501 of "gray iron product"
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Landing pump
5
From Japan
On 2018-02-26 20:29:13
Purchased at reasonable price. Drilling process is completed and installation is completed, it is confirmed by long-term operation. It is the best if there is a mark of the center. Please consider.
This review is about item#9236735.
Double cliff on idle shaft for driving hydraulic pump
5
From Japan
On 2015-06-10 15:32:36
Precision is very good Pillow block I pressed it in two places but it is running around without any core shake.
This review is about item#09236717.