Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard V-Belt Pulley B-2
  • Standard V-Belt Pulley B-2
  • Standard V-Belt Pulley B-2

Standard V-Belt Pulley B-2 3 1/2-B-2

5.00 (2)
Item.#
09236717
Mfr.#
3 1/2-B-2
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape of Grooves
B
Number of Flutes
2
Hub s2 (mm)
31
Maximum Shaft Hole Diameter d (mm)
28
Rim h (mm)
18(0 to +2)
Hub l (mm)
32
Moment of Inertia (kg / m2)
0.00103
Material
F200 to 250JISG5501of"grayironproduct"
Rim Width W (mm)
44
de Outside Diameter (phi mm)
88.9
Weight (kg)
1.21
Pitch Diameter dp (mm)
77.9
Hub s1 (mm)
19
Hub db (mm)
50
Prepared Hole Diameter d (mm)
-
Caution
No prepared hole. Not supported for hole processing and key milling.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Landing pump
5
From Japan
On 2018-02-26 20:29:13
Purchased at reasonable price. Drilling process is completed and installation is completed, it is confirmed by long-term operation. It is the best if there is a mark of the center. Please consider.
This review is about item#9236735.
Double cliff on idle shaft for driving hydraulic pump
5
From Japan
On 2015-06-10 15:32:36
Precision is very good Pillow block I pressed it in two places but it is running around without any core shake.
This review is about item#09236717.