Buy more than* S$200* and get FREE SHIPPING

  • Standard V-Belt Pulley B-2
  • Standard V-Belt Pulley B-2
  • Standard V-Belt Pulley B-2

Standard V-Belt Pulley B-2 4-B-2

5.00 (2)
Item.#
09236726
Mfr.#
4-B-2
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape of Grooves
B
Number of Flutes
2
Rim h (mm)
18(0 - +2)
Hub l (mm)
32
Hub db (mm)
50
Moment of Inertia (kg / m2)
0.00169
Hub s2 (mm)
31
Material
JIS G 5501 " Gray cast iron products " F200-250
Rim Width W (mm)
44
Pitch Diameter dp (mm)
90.6
Hub s1 (mm)
19
Pilot Hole Diameter (phi mm)
-
Maximum Shaft Bore Size (mm)
28
de Outside Diameter (phi mm)
101.6
Weight (kg)
1.46
Caution
No prepared hole. Support for hole processing and key milling is not available
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Landing pump
5
From Japan
On 2018-02-26 20:29:13
Purchased at reasonable price. Drilling process is completed and installation is completed, it is confirmed by long-term operation. It is the best if there is a mark of the center. Please consider.
This review is about item#9236735.
Double cliff on idle shaft for driving hydraulic pump
5
From Japan
On 2015-06-10 15:32:36
Precision is very good Pillow block I pressed it in two places but it is running around without any core shake.
This review is about item#09236717.