Buy more than* S$200* and get FREE SHIPPING

  • Standard V-Belt Pulley B-2
  • Standard V-Belt Pulley B-2
  • Standard V-Belt Pulley B-2

Standard V-Belt Pulley B-2 4 1/2-B-2

5.00 (1)
Item.#
09236735
Mfr.#
4 1/2-B-2
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape of Grooves
B
Number of Flutes
2
Hub s2 (mm)
31
Maximum Shaft Hole Diameter d (mm)
32
Rim h (mm)
18(0 to +2)
Hub l (mm)
32
Moment of Inertia (kg / m2)
0.0027
Material
F200 to 250JISG5501of"grayironproduct"
Rim Width W (mm)
44
de Outside Diameter (phi mm)
114.3
Weight (kg)
1.82
Pitch Diameter dp (mm)
103.3
Hub s1 (mm)
19
Hub db (mm)
57
Prepared Hole Diameter d (mm)
-
Caution
No prepared hole. Not supported for hole processing and key milling.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Double cliff on idle shaft for driving hydraulic pump
5
From Japan
On 2015-06-10 15:32:36
Precision is very good Pillow block I pressed it in two places but it is running around without any core shake.
This review is about item#09236717.