Buy more than* S$200* and get FREE SHIPPING

  • Standard V-Belt Pulley B-2
  • Standard V-Belt Pulley B-2
  • Standard V-Belt Pulley B-2

Standard V-Belt Pulley B-2 5-B-2

5.00 (2)
Item.#
09236744
Mfr.#
5-B-2
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape of Grooves
B
Number of Flutes
2
Prepared Hole Diameter d (mm)
-
Hub s2 (mm)
26
Maximum Shaft Hole Diameter d (mm)
32
Rim h (mm)
18(0 to +2)
Hub l (mm)
37
Material
F200 to 250JISG5501of"grayironproduct"
Rim Width W (mm)
44
Moment of Inertia (kg / m2)
0.00383
de Outside Diameter (phi mm)
127
Weight (kg)
2.07
Pitch Diameter dp (mm)
116
Hub s1 (mm)
19
Hub db (mm)
57
Caution
No prepared hole. Not supported for hole processing and key milling.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Landing pump
5
From Japan
On 2018-02-26 20:29:13
Purchased at reasonable price. Drilling process is completed and installation is completed, it is confirmed by long-term operation. It is the best if there is a mark of the center. Please consider.
This review is about item#9236735.
Double cliff on idle shaft for driving hydraulic pump
5
From Japan
On 2015-06-10 15:32:36
Precision is very good Pillow block I pressed it in two places but it is running around without any core shake.
This review is about item#09236717.