Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jis V-Belt Pulley A-1
  • Jis V-Belt Pulley A-1
  • Jis V-Belt Pulley A-1

Jis V-Belt Pulley A-1 75-A-1

5.00 (1)
Item.#
09236753
Mfr.#
75-A-1
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape of Grooves
A
Number of Flutes
1
Nominal Diameter (mm)
75
Rim h (mm)
17(0 - +2)
Hub s1 (mm)
15
Hub db (mm)
45
de Outside Diameter (phi mm)
84
Caution
No prepared hole. Support for hole processing and key milling is not available
Rim Width W (mm)
20
Maximum Shaft Bore Size (mm)
25
Weight (kg)
0.69
Hub s2 (mm)
10
Hub l (mm)
25
Moment of Inertia (kg / m2)
0.000489
Pilot Hole Diameter (phi mm)
-
Material
JIS G 5501 "Gray cast iron products" FC200-250
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance parts
5
From Japan
On 2015-11-24 18:40:37
There is no problem for NBK products only.
This review is about item#36182036.