Buy more than* S$200* and get FREE SHIPPING

  • Jis V-Belt Pulley A-1
  • Jis V-Belt Pulley A-1
  • Jis V-Belt Pulley A-1

Jis V-Belt Pulley A-1 80-A-1

5.00 (1)
Item.#
09236762
Mfr.#
80-A-1
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-02-20
Now we ship to...
...see all
Item Feature
Shape of Grooves
A
Number of Flutes
1
Pilot Hole Diameter (phi mm)
-
Nominal Diameter (mm)
80
Rim h (mm)
17(0 - +2)
Hub s1 (mm)
15
Hub db (mm)
45
Caution
No prepared hole. Support for hole processing and key milling is not available
Rim Width W (mm)
20
de Outside Diameter (phi mm)
89
Maximum Shaft Bore Size (mm)
25
Weight (kg)
0.75
Hub s2 (mm)
10
Hub l (mm)
25
Moment of Inertia (kg / m2)
0.000606
Material
JIS G 5501 "Gray cast iron products" FC200-250
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance parts
5
From Japan
On 2015-11-24 18:40:37
There is no problem for NBK products only.
This review is about item#36182036.