Buy more than* S$200* and get FREE SHIPPING

  • Jis V-Belt Pulley A-1
  • Jis V-Belt Pulley A-1
  • Jis V-Belt Pulley A-1

Jis V-Belt Pulley A-1 100-A-1

5.00 (1)
Item.#
09236787
Mfr.#
100-A-1
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Shape of Grooves
A
Number of Flutes
1
Nominal Diameter (mm)
100
Rim h (mm)
17(0 - +2)
Hub s1 (mm)
15
Hub db (mm)
50
de Outside Diameter (phi mm)
109
Caution
No prepared hole. Support for hole processing and key milling is not available
Rim Width W (mm)
20
Maximum Shaft Bore Size (mm)
28
Weight (kg)
1.15
Hub s2 (mm)
7
Hub l (mm)
28
Moment of Inertia (kg / m2)
0.00140
Pilot Hole Diameter (phi mm)
-
Material
JIS G 5501 "Gray iron castings" FC200-250
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance parts
5
From Japan
On 2015-11-24 18:40:37
There is no problem for NBK products only.
This review is about item#36182036.