Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jis V-Belt Pulley A-1
  • Jis V-Belt Pulley A-1
  • Jis V-Belt Pulley A-1

Jis V-Belt Pulley A-1 112-A-1

5.00 (1)
Item.#
09236796
Mfr.#
112-A-1
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape of Grooves
A
Number of Flutes
1
Nominal Diameter (mm)
112
Hub s2 (mm)
7
Hub db (mm)
50
de Outside Diameter (phi mm)
121
Material
FC200 to 250 JIS G 5501 of "gray iron product"
Rim Width W (mm)
20
Maximum Shaft Hole Diameter d (mm)
28
Rim h (mm)
17(0 to +2)
Hub l (mm)
28
Moment of Inertia (kg / m2)
0.00212
Caution
No prepared hole. Support for hole processing and key milling is not available
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance parts
5
From Japan
On 2015-11-24 18:40:37
There is no problem for NBK products only.
This review is about item#36182036.