Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Jis V-Belt Pulley A-1
  • Jis V-Belt Pulley A-1
  • Jis V-Belt Pulley A-1

Jis V-Belt Pulley A-1 140-A-1

5.00 (1)
Item.#
09236814
Mfr.#
140-A-1
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Shape of Grooves
A
Number of Flutes
1
Hub s2 (mm)
7
Hub db (mm)
50
de Outside Diameter (phi mm)
149
Nominal Diameter (mm)
140
Material
FC200 to 250 JIS G 5501 of "gray iron product"
Rim Width W (mm)
20
Rim h (mm)
17(0 to +2)
Hub l (mm)
28
Moment of Inertia (kg / m2)
0.00385
Maximum Shaft Hole Diameter d (mm)
28
Caution
No prepared hole. Support for hole processing and key milling is not available
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance parts
5
From Japan
On 2015-11-24 18:40:37
There is no problem for NBK products only.
This review is about item#36182036.